Specifications
Dimensions
- Base Height3.5000 in
- Base To Bore Centerline3.5000 in
- Base Width3.5000 in
- Bolt Center Diameter7.8800 to 10.1300 in
- Bolt Center To Center Length7.8750 to 10.1250 in
- Bolt Size.8750 in
- Bore Diameter2.9375 in
- Bore Inside Diameter2.9375 in
- Bore Length3.2480 in
- Housing Dimensions13.0000 x 3.5000 x 7.2500 in
- Housing Width3.5000 in
- Inner Race Width3.2480 in
- Insert Outer Diameter3.9220 in
- Inside Diameter2.9375 in
- Length13.0000 in
- Length Through Bore3.2480 in
- Max Bolt Hole Spacing10.1300 in
- Min Bolt Hole Spacing7.8800 in
- Misalignment Angle2 °
- Outer Diameter3.9220 in
- Outer Diameter TypeSpherical
- Overall Height7.2500 in
- Overall Length13.0000 in
- Overall Width3.2500 in
- Shaft Diameter2.9375 in
- Thread Size1/4 NPT
- Weight31.5 lbs
- Width3.5000 in, 88.90 mm
Details
- Additional DetailsHigh temperature felt labyrinth seal | High temperature grease | Relubricatable | Anti-rotation pin
- Anti-Rotation PinAnti-Rotation Pin Included
- ApplicationHigh Temperature
- Bearing Insert Material52100 Bearing Steel
- Bearing Number3-215 HT
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialBrass
- Cage TypeLand Riding Retainer
- Closure TypeHigh Temp Labyrinth Seal
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen7.8800 to 10.1300 in
- Duty TypeMedium Duty
- Dynamic Load Capacity17412 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • High Temperature Synthetic Grease Grease
- Finish/CoatingPowder Coated
- Flinger TypeStandard
- Grease TypeSynthetic Nlgi 2 High Temperature Grease
- Harmonization Code8483.20.8040
- Housing Configuration2 Bolt
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting, Set Screws
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationSynthetic NLGI 2 High Temperature Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number710704
- Manufacturer Product Page
- MaterialCast Iron
- Max Operating Temperature204.4 °C, 400 °F
- Max Rpm950 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range204.4 °F, 400 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing3-215 HT
- Replacement Thrust PlateNo
- Retainer MaterialBrass
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealHigh Temp Labyrinth
- Seal MaterialFelt
- Seal TypeNomex Seal
- Sealing TypeHigh Temp Labyrinth
- Self AligningYes
- Sensor ReadyNo
- SeriesMP
- Shaft AttachmentSet Screw Locking
- Standoff IncludedNo
- Static Load Capacity13174 lbf
- Suitable For High Temp AppYes
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingBall
- UPC_NO662461329726