Motion
M1612TU
Plain Sleeve & Flanged Bearing - 16 mm ID, 18 mm OD, 12 mm Length, Steel Material
Mi Item #03789707
MFR #M1612TU
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 16 mm ID, 18 mm OD, 12 mm Length, Steel Material
Mi Item #03789707
MFR #M1612TU

Mfr description
M1612TU 16 X 18 X 12MM STEEL PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Inside Diameter
    16 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    18 mm
  • Overall Length  
    12 mm
  • Overall Width
    18 mm
  • Recommended Shaft Size
    15.966 to 15.984 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    M1612TU 16 X 18 X 12mm Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M1612TU
  • Manufacturer Upc Number
    00846802068158
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802068158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)