Motion
ARX20-F01B
Piston Type Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 7 to 125 psi
MI ITEM #03789715
MFR #ARX20-F01B
List Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piston Type Regulator - 1/8 in Inlet Port, G Inlet Thread, Straight, 1/8 in Outlet Port, G Outlet Thread, Straight, 7 to 125 psi
MI ITEM #03789715
MFR #ARX20-F01B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.55/each for your price

Overview

Mfr description
ARX20-F01B REGULATOR

Specifications

  • Set Pressure Range
    7.3 to 123.3 psi
  • Maximum Set Pressure
    123 psi
  • Fluid Comp
    Air
  • Maximum Operating Pressure
    290 psi
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Series/System
    ARX
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.29 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought