Motion
MHSJ3-80D
MHS, Parallel Style Air Gripper
MI ITEM #03789840
MFR #MHSJ3-80D
List Price$979.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS, Parallel Style Air Gripper
MI ITEM #03789840
MFR #MHSJ3-80D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$979.90/each for your price

Overview

Mfr description
MHSJ3-80D MHS, PARRALLEL STYLE AIR

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    3 Finger Standard (Wedge & Cam Style)
  • Holding Force Closed 72 Psi
    525 N
  • Holding Force Open 72 Psi
    400 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Options Included
    Dust Cover
  • Port Gender
    Female
  • Port Size
    1/8 BSPT
  • Operating Pressure Range
    15 psi to 87 psi
  • Minimum Operating Pressure
    15 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    108 mm
  • Overall Width
    112 mm
  • Additional Details
    These grippers utilize the same wedge cam design as the MHS3 but adds a dust cover to help protect against the environment. Dust covers are available in 3 different materials. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text