Motion
UCTX17-55
Take-Up Ball Bearing Unit - Side Mount, 3.4375 in Bore, Cast Iron Housing, Set Screw Collar, 1.1020 in Slot
Mi Item #03789854
MFR #UCTX17-55
Price$876.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 3.4375 in Bore, Cast Iron Housing, Set Screw Collar, 1.1020 in Slot
Mi Item #03789854
MFR #UCTX17-55

Mfr description
UCTX17-55 3-7/16 TAKE-UP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$876.19/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Overall Height
    7.8125 in
  • Overall Length
    10.2500 in
  • Slot Spacing  
    6.1875 in
  • Weight
    24.24 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCTX17-55
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250271016
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    21500 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCTX00
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250271016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)