Motion
CPA2D50-50J
CPA Tie Rod Air Cylinder - 50 mm Bore, 50 mm Stroke, 20 mm Rod, M18x1.5 Male Thread, Single Rod, Clevis Rear (Detachable), MP2 Mount, Cushion Both Ends, 1/4 BSPT Ports
MI ITEM #03789872
MFR #CPA2D50-50J
Price$521.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CPA Tie Rod Air Cylinder - 50 mm Bore, 50 mm Stroke, 20 mm Rod, M18x1.5 Male Thread, Single Rod, Clevis Rear (Detachable), MP2 Mount, Cushion Both Ends, 1/4 BSPT Ports
MI ITEM #03789872
MFR #CPA2D50-50J

Mfr description
CPA2D50-50J CYLINDER W/ POSITIONER
  • The cylinder positioning in proportion to the input signal (air pressure) is possible
  • Correction operation function: Returns to the initial setting position even when the position deviates due to load variations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.28/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Height
    70 mm
  • Overall Width
    70 mm
  • Port Size
    1/4 BSPT
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Country of Origin
    JP
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Mounting Type
    Clevis Rear (Detachable), MP2
  • Operating Temperature Range
    23 to 140 °F
  • Options Included
    Positioner, Nylon Tarpaulin Rod Boot
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Clevis
    Y-05M
  • Rod Eye
    I-05M
  • Rod Gender
    Male
  • Rod Nut
    NT-05
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CPA2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)