Motion
BDAB 351929 A

SKF
BDAB 351929 A

Angular Contact Bearing - Open, C0
MI ITEM #03790258
MFR #BDAB 351929 A
List Price$674.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BDAB 351929 A

Angular Contact Bearing - Open, C0
MI ITEM #03790258
MFR #BDAB 351929 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$674.71/each for your price

Overview

Mfr description
BDAB-351929A

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Internal Clearance
    C0
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Series
    BDA
  • Weight
    0.71 lbs
  • UPC_NO
    7316570535174
  • Description
    BDAB-351929A
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text