Motion
9.04.06MA20P

HYDAC CORP
9.04.06MA20P

02088455 Hydraulic Spin-On Filter Element - MA Series, 9.04 Size, 20 micron Micron, Paper Media, Nominal Beta Rating, 120 psi Max
MI ITEM #03790297
MFR #9.04.06MA20P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
9.04.06MA20P

02088455 Hydraulic Spin-On Filter Element - MA Series, 9.04 Size, 20 micron Micron, Paper Media, Nominal Beta Rating, 120 psi Max
MI ITEM #03790297
MFR #9.04.06MA20P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9.04.06MA020P
  • Proper support of the filter media provides high beta ratio values (particle removal efficiency), even at high differential pressures
  • High quality adhesive is used to bond the seam of the media and the end caps to the media
  • Heavy-gauge perforated support tubes are used to provide proper flow distribution and protection against element collapse
  • Betamicron® filter media (on some cartridges) is firmly supported to achieve flow fatigue resistance during significant pressure flow pulsations
  • Connection: UN tap plate

Specifications

  • Series
    MA
  • Filter Size
    9.04
  • Micron Rating
    20 micron
  • Filter Media Membane Material
    Paper
  • Beta Rating
    Nominal
  • Maximum Operating Pressure
    120 psi
  • Filter Material
    Paper
  • Collapse Rating
    80 psid
  • Element Application
    Return Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Usage Type
    Disposable - Single Use
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought