Motion
PCM 202320 E

SKF
PCM 202320 E

Die & Mold Plain-Bearing - 20 mm Bore, 23 mm OD, 20 mm Length, PTFE Material
Mi Item #03790326
MFR #PCM 202320 E
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 202320 E

Die & Mold Plain-Bearing - 20 mm Bore, 23 mm OD, 20 mm Length, PTFE Material
Mi Item #03790326
MFR #PCM 202320 E

Mfr description
PCM 202320E 25 PC. MINIMUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Outside Diameter
    23 mm
  • Overall Length
    20 mm
  • Weight
    0.9 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571875309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)