Specifications
Details
- ANSI RatingUnrated
- ColorRed
- High VisibilityNot a High Visibility Hat
- Side SlotsDoes Not Include Side Slots
- TypeBump Cap
- VentilationVented
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)