Motion
D5-FMFL-68.62
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
Mi Item #03790526
MFR #D5-FMFL-68.62
Price$522.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA D, 5.0000 in Roller Diameter, 60.0000 in Belt Width, Steel Material
Mi Item #03790526
MFR #D5-FMFL-68.62

Mfr description
D5-FMFL-68.62 FMCRETROROLL(ZN)68.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.01/each

Specifications

Dimensions

  • Belt Width
    60.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    68.6200 in
  • Weight
    58.00 lbs, 26.31 kg

Details

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)