Overview
Mfr description
SY9000-27-1T VALVE
- Sub-plate for Base Mounted SY series solenoid valves.
- Thread Types: Rc, G, NPT, NPTF
Specifications
- Piping TypeBase Mounted with Subplate
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range-10 to +50 °C
- Maximum Operating Pressure0.7 Mpa2
- Flow Direction4-Way
- Manufacturer Product Page
- Fluid CompAir
- Thread StandardNPTF
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY9000
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data