Motion
UCT206-30MM
Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #03790587
MFR #UCT206-30MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #03790587
MFR #UCT206-30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Height
    4.0313 in
  • Overall Length
    4.4375 in
  • Slot Spacing  
    3.5000 in

Details

  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT206-30MM
  • Manufacturer Upc Number
    8865590650132
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC206-30mm
  • Seal Type
    R-Seal
  • Series
    UCT
  • Unit Type
    Side Mount

Overview

Mfr description
UCT206-30MM-17/32 TU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought