Motion
V115-5YO
Pneumatic Valve Replacement Part - 3-Way, Manifold
Mi Item #03790683
MFR #V115-5YO
Price$23.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Valve Replacement Part - 3-Way, Manifold
Mi Item #03790683
MFR #V115-5YO

Mfr description
V115-5YO VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.82/each

Specifications

Details

  • Assembly Type
    Pilot Operated Assembly
  • Flow Direction
    3-Way
  • For Use With Series
    V100
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Manifold
  • Series
    SY100
  • Solenoid Power Consumption
    0.35 W
  • Unit Specification
    Single
  • Valve Series
    V100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)