Motion
LGWM 2/0.4

SKF
LGWM 2/0.4

Grease - Complex Calcium Sulphonate Composition, 1-2 NLGI Grade, 420 ml Size, Cartridge Container, Yellow Color, Not Food Grade, Water Resistant, -40 to 230 °F
Mi Item #03790694
MFR #LGWM 2/0.4
Price$38.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGWM 2/0.4

Grease - Complex Calcium Sulphonate Composition, 1-2 NLGI Grade, 420 ml Size, Cartridge Container, Yellow Color, Not Food Grade, Water Resistant, -40 to 230 °F
Mi Item #03790694
MFR #LGWM 2/0.4

Mfr description
LGWM 2/0.4 GREASE CARTRIDGE
  • Excellent corrosion protection
  • Excellent mechanical stability
  • Excellent high load lubricating capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.11/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.88 lbs
  • NLGI Grade
    1-2
  • Shelf Life
    5 yr
  • Weight
    11.76 lbs

Details

  • Application
    • Wind turbine mains shafts • Heavy duty off road applications • Snow exposed applications • Marine and offshore applications • Spherical roller thrust bearing applications
  • Base Type
    Synthetic (PAO) Mineral
  • Color
    Yellow
  • Composition
    Complex Calcium Sulphonate
  • Container Type
    Cartridge
  • Dropping Point
    +570 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Calcium Sulfonate Complex
  • Lubricant Type
    LGWM 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316574233786
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    -40 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral/PAO
  • Product Line
    LGWM 2
  • Temperature Range
    -40 to 230 °F
  • UPC_NO
    7316574233786
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)