Motion
CI820-19T 1-1/4IN 1KW1SS A

REXNORD INC
CI820-19T 1-1/4IN 1KW1SS A

10028797 / CI820-19T_1-1/4IN_1KW1SS_A
Mi Item #03790723
MFR #CI820-19T 1-1/4IN 1KW1SS A
Price$243.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI820-19T 1-1/4IN 1KW1SS A

10028797 / CI820-19T_1-1/4IN_1KW1SS_A
Mi Item #03790723
MFR #CI820-19T 1-1/4IN 1KW1SS A

Mfr description
401-154-7 815-19T CI SPKT
  • 820 Series Cast-Iron Non-Split Sprocket with 19Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.45/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Pitch Diameter  
    4.6190 in
  • Weight
    3.28 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Number Of Teeth  
    19
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    793699634969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)