Motion
P4B32-SS-507  SPLIT-SPHER

DODGE
P4B32-SS-507 SPLIT-SPHER

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #03790737
MFR #P4B32-SS-507 SPLIT-SPHER
Price$13,739.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B32-SS-507 SPLIT-SPHER

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #03790737
MFR #P4B32-SS-507 SPLIT-SPHER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,739.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Bolt Center To Center Length
    17.3800 to 19.2500 in
  • Bore Diameter  
    5-7/16 in
  • Bore Length
    9.7800 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    260000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Material
    043976
  • Max Rpm
    1500 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    315000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475390199

Overview

Mfr description
P4B32-SS-507 SPLIT-SPHERE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought