Motion
TH3W223EK81 1 7/16 TAKEUP BALL BRG

LINK-BELT
TH3W223EK81 1 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.4375 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty
MI ITEM #03790806
MFR #TH3W223EK81 1 7/16 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3W223EK81 1 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.4375 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty
MI ITEM #03790806
MFR #TH3W223EK81 1 7/16 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TH3W223EK81 T-U UNIT TH3-W223EK81
  • 1 7/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron Wide Slot Center Pull Take-up Block, Eccentric Cam Locking Collar, Single Lip Contact Seal, 90° Lube Fitting

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    Mexico
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Intermediate Duty
  • Seal Type
    Single Lip Contact
  • Overall Length
    5.8800 in
  • Overall Height
    2.5600 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    5.8800 in
  • Series
    200
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    4800 rpm
  • Manufacturer Catalog Number
    TH3W223EK81
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327971519
  • UPC_NO
    662327971519
  • Weight
    4.00 lbs
  • End Cap Style
    Y2236N
  • Size Code
    207
  • Vibration Frequency Roller Spin
    0.0383 Hz
  • Radial Dynamic Load Capacity
    5810 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought