Specifications
Dimensions
- Drive End Bearing Size6309
- Frame Size256
- Opposite Drive End Bearing Size6208
- Overall Length C Dimension22.60 in
- Service Factor1.15
- Shaft Diameter1.6250 in
- Weight352 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- ApplicationsBlowers and Machinery in Environments, Compressors, Conveyors, Pumps
- Assembly Box MountingF1 Only
- Base RPM1780 rpm
- Description Keyword20 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps51.0-49.0/24.5 A
- Full Load Current55.00–51.00 / 25.50 A
- Full Load Efficiency93 %
- Insulation ClassF
- IP Rating22
- KVA CodeH
- kW14.90 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856013040
- Motor Horsepower20 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage208-230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet20 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 256T Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Technical Specifications20 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 256T Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856013040
- Volts @ Frequency200/400 V @ 50 Hz;208-230/460 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
20HP 1800RPM U769 DP 208-230/460V 256T
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Motor will accept a C-face kit
- 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting