Motion
C23857
Mechanic Drill Bit - 0.4844 in Drill, 3-1/4 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
Mi Item #03792128
MFR #C23857
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 0.4844 in Drill, 3-1/4 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
Mi Item #03792128
MFR #C23857

Mfr description
C23857 1875 31/64 HD MECH LNG B&G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Diameter
    0.4844 in, 12.30 mm
  • Drill Bit Size
    0.4844 in
  • Drilling Depth
    3.2500 in, 82.59 mm
  • Flute Length
    3-1/4 in
  • Overall Length
    4-7/8 in
  • Shank Length
    1.6250 in, 41.27 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1875
  • Shank Type
    Three Flats
  • Specification
    Mechanics Length
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)