Overview
Mfr description
RDL400EZ SS ADAPTER
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeEZ Boss-Lock Female Coupler
- End 1 Size4 in
- End 2 TypeANSI Flange
- End 2 Size4 in
- Seal MaterialNitrile Rubber
- Coupler TypeType DL Female Coupler x ANSI Flange
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data