Motion
CL41225-56GRRH

FORMSPRAG CLUTCH
CL41225-56GRRH

Mechanical Clutch - 1.1250 in Bore, 675 ft-lbs Torque
MI ITEM #03792181
MFR #CL41225-56GRRH
Price$2,962.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41225-56GRRH

Mechanical Clutch - 1.1250 in Bore, 675 ft-lbs Torque
MI ITEM #03792181
MFR #CL41225-56GRRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,962.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Weight
    6.00 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582298669
  • Max Rpm
    1250 rpm
  • Series
    FSR
  • Torque Capacity
    675 ft-lbs
  • UPC_NO
    786582298669

Overview

Mfr description
CL41225-56GRRH F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought