Motion
9713-9

BRADY
9713-9

Vinyl 1 in Numbers and Letters Black on White 9 Card of 10 Labels
MI ITEM #03792473
MFR #9713-9
List Price$14.18/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
9713-9

Vinyl 1 in Numbers and Letters Black on White 9 Card of 10 Labels
MI ITEM #03792473
MFR #9713-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.18/cg for your price

Overview

Mfr description
9713-9 97 SERIES NUMBER & LETTER CARD

Specifications

  • Type
    Individual Number
  • Character Type
    9
  • Mounting
    Adhesive Backed
  • UPC_NO
    75447397047
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Character Height
    1 in
  • Material
    Vinyl
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Overall Width
    1-1/6 in
  • Overall Height
    1-1/2 in
  • Font
    Standard
  • Thickness
    0.004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought