Motion
9713-2

BRADY
9713-2

Vinyl 1 in Numbers and Letters Black on White 2 Card of 10 Labels
Mi Item #03792480
MFR #9713-2
Price$14.18/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
9713-2

Vinyl 1 in Numbers and Letters Black on White 2 Card of 10 Labels
Mi Item #03792480
MFR #9713-2

Mfr description
9713-2 97 SERIES NUMBER & LETTER CARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.18/cg

Specifications

Dimensions

  • Character Height
    1 in
  • Overall Height
    1-1/2 in
  • Overall Width
    1-1/6 in
  • Thickness
    0.004 in

Details

  • Character Type
    2
  • Color
    Black on White
  • Font
    Standard
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Individual Number
  • UPC_NO
    75447397040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)