Motion
9712-1

BRADY
9712-1

Vinyl 0.625 in Numbers and Letters Black on White 1 Card of 20 Labels
MI ITEM #03792492
MFR #9712-1
List Price$11.96/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
9712-1

Vinyl 0.625 in Numbers and Letters Black on White 1 Card of 20 Labels
MI ITEM #03792492
MFR #9712-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.96/cg for your price

Overview

Mfr description
9712-1 97 SERIES NUMBER & LETTER CARD

Specifications

  • Type
    Individual Number
  • Character Type
    1
  • Mounting
    Adhesive Backed
  • UPC_NO
    75447397028
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Character Height
    5/8 in
  • Material
    Vinyl
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Overall Width
    21/32 in
  • Overall Height
    3/4 in
  • Font
    Standard
  • Thickness
    0.004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought