Motion
3010-C

BRADY
3010-C

Glow in the Dark 3 in Black, Green Glow on Silver Letter C 10/PK
Mi Item #03792571
MFR #3010-C
Price$54.18/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
3010-C

Glow in the Dark 3 in Black, Green Glow on Silver Letter C 10/PK
Mi Item #03792571
MFR #3010-C

Mfr description
3010-C 3 IN SELF ADHESIVE LETTER C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.18/pk

Specifications

Dimensions

  • Character Height
    3 in
  • Overall Height
    3-1/2 in
  • Overall Width
    2-1/2 in
  • Thickness
    0.0155 in

Details

  • Character Type
    C
  • Color
    Black on Silver
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Both
  • Type
    Individual Letter
  • UPC_NO
    75447303371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)