Motion
3010-B

BRADY
3010-B

Glow in the Dark 3 in Black, Green Glow on Silver Letter B 10/PK
MI ITEM #03792572
MFR #3010-B
List Price$54.18/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
3010-B

Glow in the Dark 3 in Black, Green Glow on Silver Letter B 10/PK
MI ITEM #03792572
MFR #3010-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.18/pk for your price

Overview

Mfr description
3010-B 3 IN SELF ADHESIVE LETTER B

Specifications

  • Type
    Individual Letter
  • Character Type
    B
  • Mounting
    Adhesive Backed
  • UPC_NO
    75447303370
  • Reflective Or Glow In The Dark
    Both
  • Color
    Black on Silver
  • Character Height
    3 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Overall Width
    2-1/2 in
  • Overall Height
    3-1/2 in
  • Thickness
    0.0155 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought