Overview
Mfr description
3420-# KIT 34 SERIES PACK NUMBERS:0-9
Specifications
- TypeNumber Assortment
- Character Type0 thru 9
- MountingRepositionable Adhesive
- UPC_NO75447334252
- Reflective Or Glow In The DarkNeither
- ColorBlack on Yellow
- Character Height5/8 in
- MaterialVinyl Cloth
- Indoor Outdoor UseIndoor
- Overall Width9/16 in
- Overall Height3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data