Motion
3420-O

BRADY
3420-O

Repositionable Vinyl 0.625 in Black on Yellow, Letters O Card of 32 Labels
Mi Item #03792840
MFR #3420-O
Price$11.96/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
3420-O

Repositionable Vinyl 0.625 in Black on Yellow, Letters O Card of 32 Labels
Mi Item #03792840
MFR #3420-O

Mfr description
3420-O 34 SERIES NUMBER & LETTER CARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.96/cg

Specifications

Dimensions

  • Character Height
    5/8 in
  • Overall Height
    3/4 in
  • Overall Width
    9/16 in
  • Thickness
    0.0073 in

Details

  • Character Type
    O
  • Color
    Black on Yellow
  • Font
    Standard
  • Indoor Outdoor Use
    Indoor
  • Material
    Vinyl Cloth
  • Mounting
    Repositionable Adhesive
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Individual Letter
  • UPC_NO
    75447334225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)