Motion
3420-6

BRADY
3420-6

Repositionable Vinyl 0.625 in Black on Yellow, Numbers 6 Card of 32 Labels
MI ITEM #03792858
MFR #3420-6
List Price$11.76/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
3420-6

Repositionable Vinyl 0.625 in Black on Yellow, Numbers 6 Card of 32 Labels
MI ITEM #03792858
MFR #3420-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.76/cg for your price

Overview

Mfr description
3420-6 34 SERIES NUMBER & LETTER CARD

Specifications

  • Type
    Individual Number
  • Character Type
    6
  • Mounting
    Repositionable Adhesive
  • UPC_NO
    75447334206
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Yellow
  • Character Height
    5/8 in
  • Material
    Vinyl Cloth
  • Indoor Outdoor Use
    Indoor
  • Overall Width
    9/16 in
  • Overall Height
    3/4 in
  • Font
    Standard
  • Thickness
    0.0073 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought