Motion
64057

BRADY
64057

Adjustable Gate Valve Lockout Device Pipe Diameter 0.5 - 6.5 in
Mi Item #03793073
MFR #64057
Price$52.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
64057

Adjustable Gate Valve Lockout Device Pipe Diameter 0.5 - 6.5 in
Mi Item #03793073
MFR #64057

Mfr description
64057 ADJ GATE VALVE LO. HANDLE 1 -6 1/2
  • Versatile, economical lockout adjusts to fit 1" to 6-1/2" diameter valve handles
  • Durable polypropylene is resistant to extreme temperature changes from -13°F to 194°F
  • Compact for easy carrying and storage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.67/each

Specifications

Dimensions

  • Valve Handle Size Comp
    1 to 6-1/2 in

Details

  • Color
    Red
  • Gate Valve Lockout Type
    Two-Piece
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Material
    Polypropylene
  • Max Number Of Padlocks
    4
  • Open Or Closed Valve
    Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)