Motion
90891

BRADY
90891

480-600V Breaker Blocker Kit
MI ITEM #03793075
MFR #90891
List Price$75.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90891

480-600V Breaker Blocker Kit
MI ITEM #03793075
MFR #90891

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.06/each for your price

Overview

Mfr description
90891 EZ 480/600 VOLT BREAKER BLOCK KIT

Specifications

  • Electrical Equipment Type
    Circuit Breaker
  • Color
    Green/Red/Yellow
  • Material
    Fiberglass Reinforced Nylon
  • Lockout Length
    7-1/2 in
  • Lockout Height
    0.8 in
  • Lockout Depth
    0.7 in
  • Voltage
    480 V, 600 V
  • Message
    Do Not Operate
  • Message Language
    English
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Circuit Breaker Lockout Type
    Single Pole
  • UPC_NO
    66282005023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought