Motion
98455

BRADY
98455

Safety Track Anti-Slip Strip - Resilient Surface Type, Black Color
Mi Item #03793079
MFR #98455
Price$120.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
98455

Safety Track Anti-Slip Strip - Resilient Surface Type, Black Color
Mi Item #03793079
MFR #98455

Mfr description
98455 BLACK RESILIENT ANTI-SKID TAPE 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.74/each

Specifications

Dimensions

  • Length
    60 ft
  • Width
    4 in

Details

  • Color
    Black
  • Conformable Backing
    Conformable
  • ECCN
    EAR99
  • Harmonization Code
    6805.30.5000
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Resilient
  • Type
    Strip
  • UPC_NO
    75447398455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)