Motion
99048

BRADY
99048

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Grit-coated Photoluminescent Polyester, Glow, 60 ft
Mi Item #03793081
MFR #99048
Price$53.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
99048

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Grit-coated Photoluminescent Polyester, Glow, 60 ft
Mi Item #03793081
MFR #99048

Mfr description
99048 GLOW-IN-DARK ANTI-SKID TAPE ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.25/each

Specifications

Dimensions

  • Roll Length
    60 ft
  • Thickness
    0.0200 in
  • Width
    1.0000 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Color
    Glow
  • Material
    Grit-coated Photoluminescent Polyester
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    REACH, RoHS Compliant
  • Surface Type
    High Surface Energy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)