Motion
105721

BRADY
105721

Lockout Hasp - Scissor-Action, 6 Padlock Capacity, 4.936 in OAL
Mi Item #03793090
MFR #105721
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105721

Lockout Hasp - Scissor-Action, 6 Padlock Capacity, 4.936 in OAL
Mi Item #03793090
MFR #105721

Mfr description
105721 ALUM ECONOMY HASPS, 1.5" DIA
  • Non-sparking, aluminum small hasps are a great addition to your tool box
  • Very light-weight, only 1-1/2 oz
  • 5/8" holes for up to 6 padlocks with a maximum of 3/8" shackle diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.71/each

Specifications

Dimensions

  • Inside Jaw Size
    1-1/2 in
  • Maximum Shackle Diameter
    3/8 in
  • Overall Length
    4.936 in
  • Overall Width
    1.516 in

Details

  • Color
    Red
  • Finish Coating
    Powder Coated
  • Hasp Type
    Scissor-Action
  • Labeling
    No Label
  • Material
    Aluminum
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    Two
  • Standards Met
    ANSI Standard Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447303778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)