Motion
105720

BRADY
105720

Lockout Hasp - Scissor-Action, 6 Padlock Capacity, 4.311 in OAL
MI ITEM #03793094
MFR #105720
Your Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105720

Lockout Hasp - Scissor-Action, 6 Padlock Capacity, 4.311 in OAL
MI ITEM #03793094
MFR #105720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.64/each(List $26.18)

Overview

Mfr description
105720 ALUM ECONOMY HASPS, 1" DIA
  • Non-sparking, aluminum small hasps are a great addition to your tool box
  • Very light-weight, only 1-1/2 oz
  • 5/8" holes for up to 6 padlocks with a maximum of 3/8" shackle diameter

Specifications

  • Hasp Type
    Scissor-Action
  • Max Number Of Padlocks
    6
  • Material
    Aluminum
  • Labeling
    No Label
  • Number Of Jaws
    Two
  • Inside Jaw Size
    1 in
  • Overall Length
    4.311 in
  • Overall Width
    1.516 in
  • Finish Coating
    Powder Coated
  • Standards Met
    ANSI Standard Z244, OSHA 29 CFR 1910.147
  • Maximum Shackle Diameter
    3/8 in
  • Color
    Red
  • UPC_NO
    75447303777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought