Motion
102033

BRADY
102033

Blank Tyvek® Tags 3.25 in H x 1.625 in W White Pack of 1000 Tags
MI ITEM #03793113
MFR #102033
List Price$593.23/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102033

Blank Tyvek® Tags 3.25 in H x 1.625 in W White Pack of 1000 Tags
MI ITEM #03793113
MFR #102033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$593.23/pk for your price

Overview

Mfr description
102033 TAG 3.25 IN X1.625 IN BLNK
  • Write your own message on the spot on these weatherproof, tear proof and lightweight tags. Tyvek® is a registered trademark of Dupont

Specifications

  • Type
    Tag
  • Width
    0.000
  • Material
    Tyvek®
  • Color
    White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    102033
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012571
  • Harmonization Code
    5603.13.0095
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text