Motion
102035

BRADY
102035

Blank Tyvek® Tags 4.25 in H x 2.125 in W White Pack of 1000 Tags
MI ITEM #03793115
MFR #102035
List Price$777.66/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102035

Blank Tyvek® Tags 4.25 in H x 2.125 in W White Pack of 1000 Tags
MI ITEM #03793115
MFR #102035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$777.66/pk for your price

Overview

Mfr description
102035 TAG 4.25 IN X2.125 IN BLNK
  • These write-on tags are weatherproof, tear-proof and lightweight. Tyvek® is a registered trademark of Dupont

Specifications

  • Type
    Tag
  • Width
    4.400
  • Material
    Tyvek®
  • Color
    White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    102035
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012595
  • Harmonization Code
    5603.12.0095
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text