Motion
102039

BRADY
102039

Blank Tyvek® Tags 6.25 in H x 3.125 in W White Pack of 1000 Tags
MI ITEM #03793119
MFR #102039
List Price$686.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102039

Blank Tyvek® Tags 6.25 in H x 3.125 in W White Pack of 1000 Tags
MI ITEM #03793119
MFR #102039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$686.56/pk for your price

Overview

Mfr description
102039 TAG 6.25 IN X3.125 IN BLNK
  • Blank paper tags are an economical and convenient way to label equipment. Tyvek® is a registered trademark of Dupont

Specifications

  • Type
    Tag
  • Width
    13.450
  • Material
    Tyvek®
  • Color
    White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    102039
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012632
  • Harmonization Code
    5603.12.0090
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought