Motion
101983

BRADY
101983

Self-Laminating Blank Tags Polyester 5 in H x 1.5 in W Blue 25/PK
MI ITEM #03793140
MFR #101983
Price$146.25/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
101983

Self-Laminating Blank Tags Polyester 5 in H x 1.5 in W Blue 25/PK
MI ITEM #03793140
MFR #101983

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.25/pk

Specifications

Dimensions

  • Width
    4.100

Details

  • Color
    Blue
  • Harmonization Code
    3926909999
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    101983
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473010782
  • Material
    Polyester
  • Shape
    Rectangle
  • Type
    Tag

Overview

Mfr description
101983 POLY SELF LAM TAG 5X1.5 BLANK BLU
  • These flexible and versatile tags perform multiple roles in URD and related cable marking. 10 mil polyester tags flex and conform easily to cable of any size Clear self-laminating overlay protects written information from water Blank write-on tags are easily customizable Standard package comes complete with cable ties

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought