Motion
102015

BRADY
102015

Self-Laminating Blank Tags Polyester 2.5 in H x 4 in W White 25/PK
MI ITEM #03793142
MFR #102015
List Price$95.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102015

Self-Laminating Blank Tags Polyester 2.5 in H x 4 in W White 25/PK
MI ITEM #03793142
MFR #102015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.30/pk for your price

Overview

Mfr description
102015 POLY SELF LAM TAG 2.5X4 BLANK WHT
  • These flexible and versatile tags perform multiple roles in URD and related cable marking. 10 mil polyester tags flex and conform easily to cable of any size Clear self-laminating overlay protects written information from water Blank write-on tags are easily customizable Standard package comes complete with cable ties

Specifications

  • Type
    Tag
  • Width
    7.900
  • Material
    Polyester
  • Color
    White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    102015
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473011048
  • Harmonization Code
    3926909999
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text