Motion
101520

BRADY
101520

Arc Flash Labels - Self-Sticking Polyester, 2" H x 4" W x 0.006" D, Pack of 10 Labels, Black/Red on White
Mi Item #03793150
MFR #101520
Price$41.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
101520

Arc Flash Labels - Self-Sticking Polyester, 2" H x 4" W x 0.006" D, Pack of 10 Labels, Black/Red on White
Mi Item #03793150
MFR #101520

Mfr description
101520 2X4BLK,RED/WHT 10/PAC FLASH&SHOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.53/pk

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Arc Flash And Shock Hazard Appropriate Personal Protection Equipment Required
  • Message Header
    Danger
  • Message Or Symbol
    Arc Flash And Shock Hazard Appropriate Personal Protection Equipment Required
  • Mounting
    Adhesive Back
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)