Motion
101950

BRADY
101950

Safety or Facility Sign or Label - Application: Accident Prevention, Message: WARNING-Arc Flash And Shock Hazard Appropriate PPE Required Do not operate controls or open covers without appropriate personal protection equipment. Failure to comply may result in injury or death! Refer to NFPA 70E for minimum PPE requirements., 3-1/2 in High, 5 in Wide
Mi Item #03793151
MFR #101950
Price$22.58/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
101950

Safety or Facility Sign or Label - Application: Accident Prevention, Message: WARNING-Arc Flash And Shock Hazard Appropriate PPE Required Do not operate controls or open covers without appropriate personal protection equipment. Failure to comply may result in injury or death! Refer to NFPA 70E for minimum PPE requirements., 3-1/2 in High, 5 in Wide
Mi Item #03793151
MFR #101950

Mfr description
101950 3.5X5BLK/ORG/WHT 5/PK FLASH&SHOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.58/pk

Specifications

Dimensions

  • Height
    3-1/2 in
  • Thickness
    0.006 to 0.01 in
  • Width
    5 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Polyester
  • Color
    Black & Orange on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    WARNING-Arc Flash And Shock Hazard Appropriate PPE Required Do not operate controls or open covers without appropriate personal protection equipment. Failure to comply may result in injury or death! Refer to NFPA 70E for minimum PPE requirements.
  • Message Header
    Warning
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Electrical Hazards
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, NEPA70 NEC 110.16, OSHA 1910.145
  • Symbol Type
    Arc Flash in Triangle
  • UPC_NO
    75447300889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)