Motion
101967

BRADY
101967

Labeling Tape & Blank Panel Labeling - White, 158.75 mm, 6.2500 in Width, Tyvek Material
Mi Item #03793208
MFR #101967
Price$124.39/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
101967

Labeling Tape & Blank Panel Labeling - White, 158.75 mm, 6.2500 in Width, Tyvek Material
Mi Item #03793208
MFR #101967

Mfr description
101967 TAG 3.125X6.25 BLANK WHITE
  • Write your own message on the spot on these weatherproof, tear proof and lightweight tags. Pack includes 100 tags and 100 wire attachments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.39/pk

Specifications

Dimensions

  • Width
    6.2500 in, 158.75 mm

Details

  • Additional Details
    Surface Resistance Properties: Tear-resistant | Weather-resistant | Grommet Material: Metal | Laminated: Not Laminated | Flame Retardant: No | Continuous or Die-cut: Die-cut | Self-Locking: No | Write-On Area: Yes
  • Color
    White
  • Harmonization Code
    5603.12.0095
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    101967
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473010621
  • Material
    Tyvek
  • Number Of Pieces
    100
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)