Motion
103667

BRADY
103667

Labeling Tape & Blank Panel Labeling - Black on Yellow, 10.000 Width, Cardstock Material
Mi Item #03793210
MFR #103667
Price$94.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103667

Labeling Tape & Blank Panel Labeling - Black on Yellow, 10.000 Width, Cardstock Material
Mi Item #03793210
MFR #103667

Mfr description
103667 TAG 4WX7H-YEL/BLK-OUT OF SERVICE
  • These tags make tracking repairs easy - attach top section to equipment and keep the bottom tear away section for your records.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.62/pk

Specifications

Dimensions

  • Width
    10.000

Details

  • Color
    Black on Yellow
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    103667
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473193577
  • Material
    Cardstock
  • Shape
    Rectangle
  • Type
    Inventory Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)