Motion
101994

BRADY
101994

Self-Laminating Blank Tags Polyester 2 in H x 3 in W Green 25/PK
MI ITEM #03793224
MFR #101994
Price$164.67/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
101994

Self-Laminating Blank Tags Polyester 2 in H x 3 in W Green 25/PK
MI ITEM #03793224
MFR #101994

Mfr description
101994 POLY SELF LAM TAG 2X3 BLANK GRN
  • These flexible and versatile tags perform multiple roles in URD and related cable marking. 10 mil polyester tags flex and conform easily to cable of any size Clear self-laminating overlay protects written information from water Blank write-on tags are easily customizable Standard package comes complete with cable ties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.67/pk

Specifications

Dimensions

  • Width
    3.850

Details

  • Color
    Green
  • Harmonization Code
    3926909999
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    101994
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473010836
  • Material
    Polyester
  • Shape
    Rectangle
  • Type
    Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)