Motion
101996

BRADY
101996

Self-Laminating Blank Tags Polyester 2 in H x 3 in W Orange 25/PK
MI ITEM #03793226
MFR #101996
List Price$101.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
101996

Self-Laminating Blank Tags Polyester 2 in H x 3 in W Orange 25/PK
MI ITEM #03793226
MFR #101996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.08/pk for your price

Overview

Mfr description
101996 POLY SELF LAM TAG 2X3 BLANK ORG
  • These flexible and versatile tags perform multiple roles in URD and related cable marking. 10 mil polyester tags flex and conform easily to cable of any size Clear self-laminating overlay protects written information from water Blank write-on tags are easily customizable Standard package comes complete with cable ties

Specifications

  • Type
    Tag
  • Width
    3.850
  • Material
    Polyester
  • Color
    Orange
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    101996
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473010850
  • Harmonization Code
    3926909999
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought