Motion
102003

BRADY
102003

Labeling Tape & Blank Panel Labeling - White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Cables
Mi Item #03793233
MFR #102003
Price$113.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102003

Labeling Tape & Blank Panel Labeling - White, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Cables
Mi Item #03793233
MFR #102003

Mfr description
102003 POLY SELF LAM TAG 3X3 BLANK WHT
  • These flexible and versatile tags perform multiple roles in URD and related cable marking. 10 mil polyester tags flex and conform easily to cable of any size Clear self-laminating overlay protects written information from water Blank write-on tags are easily customizable Standard package comes complete with cable ties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.28/pk

Specifications

Dimensions

  • Thickness
    10 mil, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Compliance: REACH | RoHS
  • Color
    White
  • For Use With
    Cables
  • Harmonization Code
    3926909999
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    102003
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473010928
  • Material
    Polyester
  • Number Of Pieces
    25
  • Shape
    Rectangle
  • Standards Met
    REACH, RoHS
  • Type
    Self Laminating Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)