Motion
102040

BRADY
102040

Blank Manila Tags, 2.75" H x 1.375" W, Cardstock 1000PK
MI ITEM #03793246
MFR #102040
List Price$264.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102040

Blank Manila Tags, 2.75" H x 1.375" W, Cardstock 1000PK
MI ITEM #03793246
MFR #102040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.38/pk for your price

Overview

Mfr description
102040 MANILA TAG 2.75 IN X1.375 IN
  • Blank paper tags are an economical and convenient way to label equipment.

Specifications

  • Type
    Tag
  • Width
    3.750
  • Material
    Cardstock
  • Color
    Manila
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012649
  • Harmonization Code
    4821.90.4000
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text