Motion
102041

BRADY
102041

Blank Tag - Cardstock Material, 1-5/8 in Wide, 3-1/4 in High
MI ITEM #03793247
MFR #102041
Price$163.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102041

Blank Tag - Cardstock Material, 1-5/8 in Wide, 3-1/4 in High
MI ITEM #03793247
MFR #102041

Mfr description
102041 MANILA TAG 3.25 IN X1.625 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.00/pk

Specifications

Dimensions

  • Height
    3-1/4 in
  • Width
    1-5/8 in

Details

  • Color
    Beige
  • Grommet Material
    No Grommet
  • Material
    Cardstock
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Blank Tag
  • UPC_NO
    75447301265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)